Beli kabel mic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Federal Kabel Microphone Wire (Kabel Audio Mikrofon)Deskripsi:Designed to connect microphones, focusing on ruggedness, flexibility, flex-life and interference immunity to deliver clearer sound signal.
- Regency Wall Fan Tornado (Kipas Angin)Deskripsi:Plafon tinggi dan minimnya ruang sirkulasi udara diruangan besar anda bisa dengan sederhana diselesaikan dengan kipas angin Regency ZTW12 - Wall Fan Tornado 12 inch. Keungulan kipas angin TW adalah sirkulasi udara yang lebih jauh sebab posisi tinggi dinding. Dan juga kipas lebih tahan lama sebab tidak akan sering di pindahkan oleh penguna.
- Federal Kabel Audio-Video Cable (Speaker Wire)Deskripsi:Mainly used as the electrical connection between loudspeakers and audio amplifiers, where setup requires installations behind a wall or ceiling.atribut:
- Color: Black
- Audio Technica Instrument MicrophoneDeskripsi:ATR1200xDesigned for advanced amateur use, the ATR1200x unidirectional dynamic microphone keeps the pickup focused on the sound source, delivering clear, natural-sounding reproduction of vocals and instruments, while also helping to prevent feedback. The ATR1200x features an on/off switch and a permanently attached 5 m (16.5ft) cable with a 3.5mm (1/8inch) mini-plug. An ideal choice for use with karaoke machines, computers, and PA systems, the mic includes a desk stand, adjustable stand clamp, and a 6.3 mm (1/4inch) adapter.atribut:
- Element: Dynamic
- Polar Pattern: Unidirectional
- UGREEN Audio Cable (Kabel XLR)Deskripsi:UGREEN Cannon XLR Male to XLR Female Microphone Extension Audio AV130 20708atribut:
- Length (m): 1
- Color: Black
- Mitsubishi Electric Three Phase Induction Motors Vertical Typeatribut:
- Enclosure Construction: Totally Enclosed Fan-Coded
- Federal Kabel Power Cable NYAF (Cu/PVC-f) Series 1-Core 4mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 0.6/1 kV. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Core x Size (mm²): 1x4
- Nominal Cross Section Area (mm²): 4
- Number of Cores: 1
- UGREEN Braid CableDeskripsi:Audio Aux 3.5mm male to female extension cable UGREEN AV118atribut:
- Color: Black
- Audio Jacks (mm): 3.5
- What is in The Box: 1x 3.5mm male to female UGREEN Extension Braided Cable AV118
- TESTO Sound Level MeterDeskripsi:The top-of-the-range testo 816-1 sound level meter complies with all requirements with regard to the execution of non-conform noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. This makes it suitable for carrying out noise level measurements in the workplace as well as in public places, industry and production.The testo 816-1 has all the features which its little brother, the testo 816, has but also comes with a built-in data logger that can save up to 31¿000 readings and dedicated PC software.The sound level meter for pros: measure, save, analyseThe testo 816-1 also comes with a practical all-in-one carry bag and a whole host of technical features and benefits designed to allow you to carry out professional noise level measurements as a part of health and safety inspections and immission controls. Benefits include being able to change the measuring rate from slow (one measurement per second) to fast (one measurement every 125 milliseconds) depending on the type of measurement, and being able to select between two frequency measurement types: the characteristic curve A corresponds to the way the human ear perceives sound pressure while the characteristic curve C measures the low frequency percentage of the noise.In addition, you can also use the optional sound calibrator and the screwdriver included in the scope of delivery to recalibrate your testo 816-1 sound level meter on site wherever you are.The sound level meter also has a backlit display for use in all lighting conditions.But that is by no means all: the testo 816-1 sound level meter has an internal data logger that can save up to 31¿000 measurements and comes with a USB cable which allows you to hook your meter up to a PC and transfer the data directly, and dedicated PC software designed to help you manage and analyse the data you have collected.Areas of use for the testo 816-1 sound level meterHealth and safety is a key issue in the workplace where noise levels are not allowed to exceed certain decibel limits. But high noise levels are just as much an issue in public places where environmental noise caused by traffic, industry and public events not only reaches levels which some residents find uncomfortable or annoying but which can also be harmful to their health.The testo 816-1 sound level meter is designed for checking and measuring noise levels in the workplace and in public places using selective or long-term measurements. Product Includes: testo 816-1 sound level meter, according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. Includes transport bag, wind protection, PC software (as a download) and USB connection cable, screwdriver for calibration, batteries and instruction manual.atribut:
- Operating Temperature (°C): 0 to +40
- Storage Temperature: -10 to +60 °C
- TOA Gooseneck Microphone (Mikrofon)Deskripsi:The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.atribut:
- Output connector: XLR-3-32 equivalent
- Dimensions (WxLxH) (mm): 110x145x532
- Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
- Element: Condenser Microphone
- Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
- Operating Temperature (°C): 0 to -40 (32°F to 104°F)
- Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
- Frequency Response (Hz): 50-16000
- Polar Pattern: Cardioid
- Rated Impedance Resistance (ohm): 750, balanced
- Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
- Supreme Cables Power Cable NYY Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- UGREEN USB Hubatribut:
- Compatibility: Mouse, Keyboards, Laptops, Card Readers, USB Stick
- Data Transfer Rate (Mbps): 5000
- Hardware Interface: USB 3.0
- Number of Ports: 4
- Operating System: Linux, Windows, Mac
- Product Dimensions (inch): 4.57x1.06x0.47
- Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 300/500 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.5
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Length (m): 100
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.5
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- RS PRO Female XLR3 to Male XLR3 Cable (Kabel XLR)Deskripsi:XLR Cable AssembliesThese XLR cable assemblies from RS PRO are ideal for use in professional audio, video and stage lighting equipment. They are used to carry and deliver a balanced audio signal to the microphone or other output music gear, so that the final audio sound will have less unwanted noise from outside electrical interference.These XLR socket to XLR plug cable assemblies have 3 pins as standard and a circular connector. Pin 1 is connected to the shielding of the cable to provide a ground, whereas pins 2 and 3 carry the actual sound itself.This RS PRO cable has a XLR female connector one end and a XLR male connector on the other end. These cables are available in a variety of different sheath colours and in different lengths to suit all of your requirements.atribut:
- Connector A: XLR3
- Connector A - Gender: Female
- Connector B: XLR3
- Connector B - Gender: Male
- Outer Sheath Material: PVC
- Sheath Color: Black
Daftar Harga kabel mic Terbaru October 2026
| Federal Kabel Microphone Wire (Kabel Audio Mikrofon) | Rp379.900 |
| Regency Wall Fan Tornado (Kipas Angin) | Rp719.900 |
| Federal Kabel Audio-Video Cable (Speaker Wire) | Rp399.900 |
| Audio Technica Instrument Microphone | Rp479.900 |
| UGREEN Audio Cable (Kabel XLR) | Rp139.900 |
| Mitsubishi Electric Three Phase Induction Motors Vertical Type | Rp3.499.900 |
| Federal Kabel Power Cable NYAF (Cu/PVC-f) Series 1-Core 4mm² (Kabel Listrik) | Rp809.900 |
| UGREEN Braid Cable | Rp54.900 |
| TESTO Sound Level Meter | Rp11.999.900 |
| TOA Gooseneck Microphone (Mikrofon) | Rp989.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/7dP105739265-1.jpg)
/isP106879676-2.jpg)
/j7P105738691-1.jpg)

/idP108336661-1.jpg)

%20Series%201-Core%204mm%C2%B2%20(Kabel%20Listrik)/fiP105738558-1.jpg)


/q5P106755941-1.jpg)
%20(Kabel%20Listrik)/51P108186181-1.jpg)
/lfP106390771-2.jpg)
/g3P103458579-7.jpg)
/fjP102051559-2.jpg)

%20(Kabel%20Listrik)/41P108186145-1.jpg)
/9uP105738354-1.jpg)
/g0P112217576-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)